Shop All Machine Screws
Disco
#10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated
Mfr # 10015PK
Zoro # G3637525
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Finish Zinc Plated
Product Information
- Brand Disco
- MFR # 10015PK
- Zoro # G3637525
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Zinc Finish Machine Screws 10-24X1 In. Phll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3225020150)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07959)
- DISCO 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10024PK)
- DISCO #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated (10003PK)
- DISCO #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10013PK)
- DISCO M6-1.00 x 10 mm Phillips Pan Machine Screw, Bright Zinc Plated (11434PK)
- DISCO #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10019PK)
- DISCO M5-0.80 x 16 mm Phillips Pan Machine Screw, Bright Zinc Plated (10195PK)
- ZORO SELECT #10-32 x 3 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK (1148MSL)
- Disco Machine Screws