Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 5 mm Stainless Steel, Plain Finish, 200 PK
Mfr # SSM-100
Zoro # G9495175
product price: $185.99
/pk 200, $0.93/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 10.2 mm
- Maximum Thickness 2.03 mm
- Inside Diameter 5.15 mm
Product Information
- Brand Disc-Lock
- MFR # SSM-100
- Zoro # G9495175
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | 5 mm |
Outside Diameter | 10.2 mm |
Inside Diameter | 5.15 mm |
Details
Item | Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 2.03 mm |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | HRC25 |
For Use With | Bolts |
Application | General Purpose |
Color | Silver |
Resistance Properties | Shock Resistant, Vibration Resistant |
Assembly Thickness | 2.03 mm |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 5 mm, Inside Diameter 5.15 mm, Outside Diameter 10.2 mm, Maximum Thickness 2.03 mm, Assembly Thickness 2.03 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC25, System of Measurement Metric, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (C-15ST ZD)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91370)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (N04104.037.0300)
- MIDWEST FASTENER 1/2"-13 x 12" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (53555)
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Stainless Steel, Plain Finish, 50 PK (SSM-110)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Stainless Steel, Plain Finish, 200 PK (SSM-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-109)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Plated Finish, 200 PK (098-M1)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-113)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 100 PK (1110)
- Disc-Lock Lock Washers