Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK
Mfr # GDP-111
Zoro # G9495026
product price: $71.99
/pk 25, $2.88/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Delta Protect
- Outside Diameter 1.715 in
- Maximum Thickness 0.256 in
- Inside Diameter 1.14 in
Product Information
- Brand Disc-Lock
- MFR # GDP-111
- Zoro # G9495026
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1 1/8 in |
Outside Diameter | 1.715 in |
Inside Diameter | 1.14 in |
Details
Item | Lock Washer |
Material | Steel |
Finish | Delta Protect |
Maximum Thickness | 0.256 in |
System of Measurement | Inch |
Material Grade/Class | Case Hardened |
Application | General Purpose |
Rockwell Hardness | HRC40 |
Color | Silver |
For Use With | Bolts |
Assembly Thickness | 0.256 in |
Resistance Properties | Shock Resistant, Vibration Resistant |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 1 1/8 in, Inside Diameter 1.14 in, Outside Diameter 1.715 in, Maximum Thickness 0.256 in, Assembly Thickness 0.256 in, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK (HNI5062LH-025BX)
- MIDWEST FASTENER 5/16"-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79072)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51240.060.0016)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Plated Finish, 200 PK (098-M1)
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Stainless Steel, Plain Finish, 50 PK (SSM-110)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Flake Finish (1530)
- Disc-Lock Lock Washers