Shop All Wheel Lug Nuts & Bolts
Disc-Lock
M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk.
Mfr # NMF 2090 M GEO
Zoro # G9445922
original price:
$168.89
5% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M22-1.5
- Hex Type 3-Piece Safety Wheel
- Lock Type 3-Piece Safety Wheel
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Disc-Lock
- MFR # NMF 2090 M GEO
- Zoro # G9445922
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | M22-1.5 |
Hex Height | 34 mm |
Hex Width | 38 mm |
Width Across Flats | 38.0 mm |
Dia./Thread Size | M22-1.50 |
Flange Dia. | 52.0 mm |
Nut Height | 34.0 mm |
Washer Outside Diameter | 52 mm |
Description
Lock Nut, Finish Zinc Plated, Hex Height 34 mm, Hex Type 3-Piece Safety Wheel, Hex Width 38 mm, Lock Type 3-Piece Safety Wheel, Material Steel, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Metric, Thread Direction Right Hand, Thread Pitch 1.5 mm, Thread Size M22-1.5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO BondoRed Cream Hardener, 00928, 2.75oz, PK6 (928)
- FLEETGUARD Filter, Fuel, FF5782NN (FF5782NN)
- STENS Oem Replacement Belt 265-189 For Scag 482652 (265-189)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- DISC-LOCK M20-2.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 50 pk. (NMC 2080 M GEO)
- MCGARD WHEEL LOCK SET 12 X 1.5 NUT CONE (24137)
- PERFECTPITCH 12x1.25 in. R40 Lug Nuts with No Locks, Black - 20 Piece (PE3822604)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- Disc-Lock Automotive Tire & Wheel