Shop All Lock Nuts
Disc-Lock
2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK
Mfr # NMF 206-01-565
Zoro # G9445746
product price: $50.39
/pk 50, $1.01/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type 2-Piece Wedge
- Lock Type 2-Piece Wedge
- Material Steel
- Finish Zinc Plated
- Hex Height 21 mm
Product Information
Dimensions
Thread Size | M14-1.50 |
Hex Height | 21 mm |
Hex Width | 24 mm |
Flange Dia. | 32.0 mm |
Washer Outside Diameter | 32 mm |
Nut Height | 21.0 mm |
Width Across Flats | 24.0 mm |
Dia./Thread Size | M14-1.50 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 21 mm, Hex Type 2-Piece Wedge, Hex Width 24 mm, Lock Type 2-Piece Wedge, Material Steel, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Metric, Thread Direction Right Hand, Thread Pitch 1.5 mm, Thread Size M14-1.5, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 100 PK (51072)
- MIDWEST FASTENER 3/8"-16 x 7" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05513)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2-1/2" Lg, 10 PK (71707)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- FOREVERBOLT Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK (FB3FHNM8P25)
- Disc-Lock Lock Nuts