Shop All Lock Nuts
Disc-Lock
2-Piece Wedge Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # NSF 207-01-565
Zoro # G9445834
product price: $97.75
/pk 50, $1.96/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type 2-Piece Wedge
- Lock Type 2-Piece Wedge
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
Dimensions
Thread Size | 5/8"-18 |
Flange Dia. | 1.23 in |
Washer Outside Diameter | 1.23 in |
Dia./Thread Size | 5/8"-18 |
Details
Item | Lock Nut |
Hex Type | 2-Piece Wedge |
Lock Type | 2-Piece Wedge |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Rockwell Hardness | HRC30-34 |
Finish Type | Zinc Plated |
Material Type | Steel |
Bolt Compatibility | Grade 8 |
Type | Wedge Lock Nut |
Fastener Thread Type | UNF (Fine) |
Fastener Finish | Zinc |
Basic Material | Steel |
Material Grade | Grade 8 |
Fastener Thread Direction | Right Hand |
Nut Style | Wedge Lock Nut |
Description
Lock Nut, Finish Zinc Plated, Hex Type 2-Piece Wedge, Lock Type 2-Piece Wedge, Material Steel, Material Grade/Class Grade 8, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-18, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0050)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 6" L, Stainless Steel Stainless Steel, 10 PK (07361-PWR)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK (NMF 206-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- L9 Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Waxed Zinc Yellow, 7/8 in Ht, 15 PK (446018)
- Disc-Lock Lock Nuts