Shop All Lock Nuts
Disc-Lock
2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # NSC 205-01-565
Zoro # G0312536
product price: $54.89
/pk 50, $1.10/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type 2-Piece Wedge
- Lock Type 2-Piece Wedge
- Material Steel
- Finish Zinc Plated
- Hex Width 3/4 in
Product Information
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 3/4 in |
Flange Dia. | 1.0 in |
Washer Outside Diameter | 1 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Details
Item | Lock Nut |
Hex Type | 2-Piece Wedge |
Lock Type | 2-Piece Wedge |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Rockwell Hardness | HRC30-34 |
Type | Wedge Lock Nut |
Material Grade | Grade 8 |
Nut Style | Wedge Lock Nut |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Description
Lock Nut, Finish Zinc Plated, Hex Type 2-Piece Wedge, Hex Width 3/4 in, Lock Type 2-Piece Wedge, Material Steel, Material Grade/Class Grade 8, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, Black (90197)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020160132FLZ)
- ZORO SELECT Set Screw, M6 x 1mm x 50mm L., PK10 (M51260.060.0050)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK (NMF 206-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- Disc-Lock Lock Nuts