Shop All Incident and Triage Supplies
Disaster Management Systems
Tabletop MCI, Multi-Casualty Incident
Mfr # DMS 05844
Zoro # G6215151
original price:
$167.53
17% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (8) EMT3(R) Instructional Pamphlets (DMS-05809), Ambulatory Stands, Instructor's Quickstart, (25) Pad IC Worksheets (DMS-06078), Triage Training Wheel (DMS-05930)
- Width 13 in
- Height 19 in
- Regulations Covered NIMS/ICS
- Safety Training and Reference Material Subject Multi-Casualty Incident (MCI)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05844
- Zoro # G6215151
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 13 in |
Height | 19 in |
Depth | 2 in |
Video Length | 10 min |
Details
Item | Tabletop MCI Training Kit |
Includes | (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (8) EMT3(R) Instructional Pamphlets (DMS-05809), Ambulatory Stands, Instructor's Quickstart, (25) Pad IC Worksheets (DMS-06078), Triage Training Wheel (DMS-05930) |
Regulations Covered | NIMS/ICS |
Safety Training and Reference Material Subject | Multi-Casualty Incident (MCI) |
Language | English |
Safety Training and Reference Material Title | (NIMS) National Incident Management System incorporating ICS (Incident Command System) |
Title | (NIMS) National Incident Management System Incorporating ICS (Incident Command System) |
Run Time | 10 min |
Supported Languages | English |
Product Type | Triage Training Kit |
Subject Matter | Essentials & Triage Tabletop Training |
Format | DVD |
Description
Tabletop MCI Training Kit, For Use With Not Applicable, Format DVD, Height 19 in, Includes (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (8) EMT3(R) Instructional Pamphlets (DMS-05809), Ambulatory Stands, Instructor's Quickstart, (25) Pad IC Worksheets (DMS-06078), Triage Training Wheel (DMS-05930), Operating System Requirements Not Applicable, Product Type Triage Training Kit, Regulations Covered NIMS/ICS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- 3M E-A-R Classic Disposable Earplug, Corded, Yel, PK200, 29 dB, Yellow, 200 PK (3111101)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, M Size (FMT95M)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- DISASTER MANAGEMENT SYSTEMS Multi-Casualty ICS Worksheet, PK25 (DMS 05562)
- DISASTER MANAGEMENT SYSTEMS Surge Response Go-Kit (DMS 05799)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- EMERGENCY ZONE Deluxe Survival Bottle (803)
- Disaster Management Systems Incident and Triage Supplies