Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Safety Vest, Red, Nylon
Mfr # DMS-05831
Zoro # G8362532
original price:
$89.02
13% off
new price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
- Includes Clear Plastic Card Holder
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05831
- Zoro # G8362532
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | Safety Vest |
Color | Red |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | Clear Plastic Card Holder |
Stripe Color | Silver |
Pockets | 1 |
Safety Vest Legend | Legend Insert |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Synthetic Waterproof Position Card |
Standards | ANSI Compliant |
Description
Safety Vest, Red, Legend Insert, 2, Vest Size Universal, Vest Closure Type Easy-On and Easy-Off, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver, Standards ANSI Compliant, Includes Clear Plastic Card Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- EMERGENCY ZONE Waterproof Matches (209)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- DANNER Chelsea Boot, D, 7 1/2, Brown, PR (15484-7.5D)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Kit, 11 Vests (DMS 05526)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS Urban Search and Rescue Vest Kit, 11Vests (DMS 05308)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- Disaster Management Systems Traffic Safety Vests and Apparel