Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Safety Vest, Blue, Nylon
Mfr # DMS-05834
Zoro # G8380093
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
- Includes Clear Plastic Card Holder
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05834
- Zoro # G8380093
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | Safety Vest |
Color | Blue |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | Clear Plastic Card Holder |
Stripe Color | Silver |
Pockets | 1 |
Standards | ANSI Compliant |
Safety Vest Legend | Legend Insert |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Synthetic Waterproof Position Card |
Description
Safety Vest, Blue, Legend Insert, 2, Vest Size Universal, Vest Closure Type Easy-On and Easy-Off, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver, Standards ANSI Compliant, Includes Clear Plastic Card Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- CONDOR Security Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (453P78)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, 2XL, REG (105784-BLM2XLREG)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Red, Nylon (DMS-05831)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS CERT ICS Vest Kit, 8 Vests (DMS 05313)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS Urban Search and Rescue Vest Kit, 11Vests (DMS 05308)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- Disaster Management Systems Traffic Safety Vests and Apparel