Shop All Incident and Triage Supplies
Disaster Management Systems
Morgue Triage Tape, Black
Mfr # DMS 05792
Zoro # G7570945
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 4 in
- Color Black
- Height 4 in
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05792
- Zoro # G7570945
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 1 in |
Length | 4 in |
Height | 4 in |
Details
Item | Morgue Triage Tape |
Color | Black |
Description
Morgue Triage Tape, Length 4 in, Width 1 in, Height 4 in, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Purple (40206)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (U5-1430-RD_14X10)
- ANSELL Latex Free Glove, 11600VP Loose, Blk, 8, PR (11-600BK-VP)
- ALLSTAR PERFORMANCE Allstar Performance ALL14165 4 in. x 10 ft. Non Skid Tape (ALL14165)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- DISASTER MANAGEMENT SYSTEMS Tabletop CERT, Multi-Casualty Incident (DMS 05842)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Board (DMS 05527)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05817)
- DISASTER MANAGEMENT SYSTEMS Military Triage Tags, PK50 (DMS 05006M)
- DISASTER MANAGEMENT SYSTEMS Clinic Command Board (DMS 05503)
- DISASTER MANAGEMENT SYSTEMS Wristband Military Triage Tag, PK50 (DMS 05420M)
- Disaster Management Systems Emergency Preparedness & Safety Training