Shop All Emergency Vehicle Lights & Lightbars
Disaster Management Systems
Mass Vaccination POD Kit, 32 in L
Mfr # DMS-05863F
Zoro # G002320400
product price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (16) Double-Sided Flags (24in x 16in), (16) Fold-Up Tripod Bases, (16) Telescopic Poles - Max. Height 82in, (2) Medication Center Banners (96in x 30in), (3) Durable Carry Bags
- Width 17 1/2 in
- Length 32 in
- Height 16 in
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05863F
- Zoro # G002320400
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Width | 17 1/2 in |
Length | 32 in |
Height | 16 in |
Details
Item | POD KIT FLAG and BANNERS |
Includes | (16) Double-Sided Flags (24in x 16in), (16) Fold-Up Tripod Bases, (16) Telescopic Poles - Max. Height 82in, (2) Medication Center Banners (96in x 30in), (3) Durable Carry Bags |
Description
POD KIT FLAG and BANNERS, Length 32 in, Width 17 1/2 in, Height 16 in, Includes (16) Double-Sided Flags (24in x 16in), (16) Fold-Up Tripod Bases, (16) Telescopic Poles - Max. Height 82in, (2) Medication Center Banners (96in x 30in), (3) Durable Carry Bags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Oil Change Sticker-Door, 65288 (65288)
- TIMKEN Tapered Roller Bearing Assembly, Lm67000La-902A1 (LM67000LA-902A1)
- HOPKINS Hopkins Manufacturing 244000 7 qt. Standard Duty Polypropylene Oil Drain Pan (244000)
- SPEC-D TUNING Dodge Ram Left Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-L)
- DISASTER MANAGEMENT SYSTEMS Mass Vaccination POD Kit, 40 in L (DMS-06220W)
- ABRAMS Ultra 6 LED Grill Light Head - Amber (Ultra 6-A)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Chevy®/GMC® 1500-4500 LT/LD with Spoiler 2020+ (8895115)
- ABRAMS Flex 6 LED Grille Light Head - Blue (FG-600-BB)
- ECCO SAFETY GROUP LED FLASHER HIDE-A-LED WIDE 12VDC AMBER (9011A)
- BUYERS PRODUCTS LED Multi-Mount Mini Light Bars (8891170)
- ABRAMS Blaster 120 - 12 LED Hideaway Surface Mount Light - Purple (BH-120-MM)
- Disaster Management Systems Automotive Lighting