Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
CERT ICS Vest Kit, 8 Vests
Mfr # DMS 05313
Zoro # G8337847
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Yellow
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05313
- Zoro # G8337847
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | CERT ICS Vest Kit |
Color | Silver/Yellow |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (8) Clipboards and Pens With Forms, (8) Dynamic Position Vests, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Responsibility Sheets for Each Position with Clipboard and Pen, Durable Carry Bag |
Safety Vest Legend | CERT Command |
Standards | ANSI Compliant |
Description
Safety Vest, Assorted, CERT Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (8) Clipboards and Pens With Forms, (8) Dynamic Position Vests, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE COOLING Mobile Cooling Neck Gaiter, Morel Gray, Unisex, One Size (MCUA03340021)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Employees Only Beyond Sign With Symbol, Portrait (OS-NS-D-1014-V-11985)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Major ICS Vest Kit, 31 Vests (DMS 05737)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- Disaster Management Systems Workwear and Protective Clothing