Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Care Facility Command Kit, 11 Vests
Mfr # DMS 05526
Zoro # G8165123
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Yellow
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05526
- Zoro # G8165123
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | Care Facility Command Kit |
Color | Silver/Yellow |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (11) Clipboards and Pens, (11) Dynamic Position Vests, (11) Job Action Sheets + Ics Forms, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Standards | ANSI Compliant |
Safety Vest Legend | Health Care Facility Command |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26" |
Description
Safety Vest, Assorted, Health Care Facility Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (11) Clipboards and Pens, (11) Dynamic Position Vests, (11) Job Action Sheets + Ics Forms, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNRW71A000)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS Urban Search and Rescue Vest Kit, 11Vests (DMS 05308)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS CERT ICS Vest Kit, 8 Vests (DMS 05313)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3136-3XL/4XL)
- Disaster Management Systems High Visibility Clothing