Shop All High Visibility Vests
Disaster Management Systems
Area Command Vest Kit, Window Vests
Mfr # DMS-05305W
Zoro # G510382778
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05305W
- Zoro # G510382778
- Country of Origin Multiple
- Category High Visibility Vests
Description
An Expansion of the Incident Command Function. Primarily designed to manage a very large incident or area that has multiple incidents, an area command can be established at any time that incidents are close enough that oversight direction is required among incident management teams to ensure that conflicts do not arise. Key Features: ANSI II Compliant One Size Fits Most Synthetic Nylon Vests High-Glow ANSI Reflective StripesKit Contents: 9 Position Vests Choice of Dynamic or Window Vests 9 Clipboards w/ Pens & Responsibility Documents Durable Carry BagVest Positions Included: Area Commander Assistant Area Commander Assistant Area Commander Logistics Area Commander Critical Resource Unit Area Commander Liaison Coordinator Area Commander Aviation Coordinator Assistant Area Commander Planning Area Commander Situation Unit Area Commander Information Officer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTMINSTER PET PRODUCTS 54" Blk Waxed Boot Lace (311-34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (896-STD-21-STD-NO-YAX-C)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- DISASTER MANAGEMENT SYSTEMS Campus Command Vest & Flag Kit, Dynamic Vests (DMS-05304D)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, 5X (V70632.4X-5X)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMM)
- IRONWEAR X-Back Polyester Mesh Safety Vest Class 3 w/ Zipper & Radio Clips (Lime/Small) (1294-LZ-RD-X-SM)
- GLOWEAR BY ERGODYNE XL Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- Disaster Management Systems Workwear and Protective Clothing