Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, SS, 4 x4 ft, 1-1/2-#13
Mfr # 44F15013-48X48
Zoro # G0336061
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.08 in
- Width 4 ft
- Temper 2B
- Opening Size 1.000 x 2.625 in
- Trade Size 1 1/2 in-#13
Product Information
- Brand Zoro Select
- MFR # 44F15013-48X48
- Zoro # G0336061
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 1.000 x 2.625 in |
Trade Size | 1 1/2 in-#13 |
Design Size | 1.330 x 3.150 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Strand Width | 0.124 in |
Overall Width | 4 ft |
Diamond Size | 1.330 x 3.150 in |
Overall Length | 4 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.08 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.079 in, Strand Width 0.124 in, Trade Size 1 1/2 in-#13, Tensile Strength Not Rated, Diamond Size 1.330 x 3.150 in, Length Tolerance +/-0.125 in, Opening Size 1.000 x 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Acrylic Round Rod Extruded Clear (21834)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 54 in W, 72 in L, 1/2 in Thick, Black (CCVN25-1/254X72)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-20Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., BA, SS (EngineTurn 304BA-14Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 (44F05018-48X48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Stucco 304#4-22Gx48x96)
- K&S PRECISION METALS STRIP .018X1/2""X12SS CD1 (87157)
- Zoro Select Stainless Steel Sheets