Shop All Plate Stands
Dinex
Insulated Base, Cranberry, PK12
Mfr # DX107761
Zoro # G0575845
product price: $268.99
/pk 12, $22.42/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 1/2 in
- Overall Height 1 3/4 in
- Material Plastic
- Color Cranberry
- For Use With All Dinex Insulated Domes
Product Information
- Brand Dinex
- MFR # DX107761
- Zoro # G0575845
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1 3/4 in |
Overall Length | 9 1/2 in |
For Plate Diameter | 9 in |
Overall Width | 9 1/2 in |
Details
Item | Insulated Base |
Material | Plastic |
Color | Cranberry |
For Use With | All Dinex Insulated Domes |
Product Type | Insulated Base |
NSF Certified | No |
Description
Insulated Base, Overall Width 9 1/2 in, Product Type Insulated Base, Color Cranberry, Diameter 9 1/2 in, For Plate Diameter 9 in, For Use With All Dinex Insulated Domes, Material Polypropylene, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET INDUSTRIES Spring Scraper (4000-251)
- GHIRARDELLI Ghirardelli Dark Coating Wafer 25lbs (62404)
- BEVERAGE-AIR Overload Embraco Mrt22Afz-5598 (313-030A)
- CORAL BAY Coral Bay Medium Shred Coconut 10lbs (CB042)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- CAMBRO Insulated Dome, Cranberry, PK12 (CAMDSD9487)
- Dinex Plate Stands