Shop All Electric Fireplaces
This Product is Discontinued
Dimplex
Prism Electric Linear Fireplace, 74" Width, Acrylic Ice Media (Discontinued)
Mfr # BLF7451
Zoro # G4852316
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Surface Mount
- Series Prism
- Heating Area (Sq.-Ft.) 400
- Width 74-14"
Product Information
- Brand Dimplex
- MFR # BLF7451
- Zoro # G4852316
- UPC # 781052098794
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Width | 74-14" |
Height | 19-12" |
Depth | 7-12" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Linear Fireplace |
Mounting Type | Surface Mount |
Series | Prism |
Heating Area (Sq.-Ft.) | 400 |
Media | Acrylic Ice |
Voltage | 120/240 |
Watts | 1230/2430 |
BtuH | 4198/8290 |
Fuel Type | Plug-In or Direct-Wire |
Product Type | Electric Linear Fireplace Upgrade, 74" |
Description
Electric Linear Fireplace Upgrade, 74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.