Shop All Electric Fireplaces
This Product is Discontinued
Dimplex
Prism Electric Linear Fireplace, 50" Width, Acrylic Ice Media (Discontinued)
Mfr # BLF5051
Zoro # G4852331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 50-1/4"
- Color Black
- Height 19-12"
- Heating Area (Sq.-Ft.) 400
- BtuH 4198
Product Information
- Brand Dimplex
- MFR # BLF5051
- Zoro # G4852331
- UPC # 781052098787
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Width | 50-1/4" |
Height | 19-12" |
Depth | 7" |
Details
Item | Electric Linear Fireplace |
Color | Black |
Heating Area (Sq.-Ft.) | 400 |
BtuH | 4198 |
Watts | 1230 |
Media | Acrylic Ice |
Voltage | 120 |
Fuel Type | Plug-In or Direct-Wire |
Mounting Type | Recessed or Surface Mount |
Series | Prism |
Product Type | Prism Linear Fireplace, Wall Mount, 50" |
Description
Prism Linear Fireplace, Wall Mount, 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.