Shop All Electric Baseboard Heaters
This Product is Discontinued
Dimplex
Linear Convector Baseboard Heater 60", 2500/1875W, 240/208V, White (Discontinued)
Mfr # LC6025W31
Zoro # G8487947
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 8533
- Color White
- Amps AC 10.42
- Phase 1
- Standards C-CSA-US
Product Information
- Brand Dimplex
- MFR # LC6025W31
- Zoro # G8487947
- UPC # 781052064423
- Country of Origin Canada
- Category Electric Baseboard Heaters
Details
Item | Electric Baseboard Heater |
BtuH Output | 8533 |
Color | White |
Amps AC | 10.42 |
Phase | 1 |
Standards | C-CSA-US |
Finish | Epoxy/Polyester Powder Coated |
Primary Application | Residential |
Hz | 60 |
Housing Style | Conventional |
Description
Electric Baseboard Heater, Voltage 208/240, Housing Material 20 ga Steel, Conventional, Mounting Type Floor, 1 Phase, Standards C-CSA-US
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.