Shop All Electric Fireplaces
This Product is Discontinued
Dimplex
Electric Fireplace, Wall Mount, 74" (Discontinued)
Mfr # BLF74
Zoro # G4852325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Galveston
- Watts 1230/2430
- Depth 7-12"
- Width 74-14"
- Media Glass
Product Information
- Brand Dimplex
- MFR # BLF74
- Zoro # G4852325
- UPC # 781052083523
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Depth | 7-12" |
Width | 74-14" |
Height | 19-12" |
Details
Series | Galveston |
Watts | 1230/2430 |
Media | Glass |
BtuH | 4198/8290 |
Item | Electric Fireplace, Wall Mount, 74" |
Heating Area (Sq.-Ft.) | 400 |
Color | Black |
Mounting Type | Recessed or Surface Mount |
Voltage | 120/240 |
Description
Electric Fireplace, Wall Mount, 74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.