Shop All Electric Baseboard Heater Accessories
This Product is Discontinued
Dimplex
Electric Baseboard Heater Wireless Thermostat, 0 Poles, White (Discontinued)
Mfr # DPCRWS
Zoro # G4974602
This Product is Discontinued
Key Features
- For Use With Dimplex Linear Proportional Convector Heaters
- Number of Poles 0
- Finish White
- Temp. Range 40 Degrees to 90 Degrees F
- Includes (1) CR2032 - 3V Battery, Instruction Manual
Product Information
- Brand Dimplex
- MFR # DPCRWS
- Zoro # G4974602
- UPC # 781052067684
- Country of Origin Multiple
- Category Electric Baseboard Heater Accessories
Dimensions
Width | 3-1/2" |
Overall Width | 3 3/8 in |
Overall Dimensions - H x W x D | 5-1/2 in x 3-3/8 in x 3/4 in |
Overall Height | 5 1/2 in |
Overall Depth | 3/4 in |
Overall Dimensions - L x H x D | 5 1/2 in x 3/4 in |
Details
For Use With | Dimplex Linear Proportional Convector Heaters |
Item | Electric Baseboard Heater Wireless Thermostat |
Number of Poles | 0 |
Finish | White |
Temp. Range | 40 Degrees to 90 Degrees F |
Includes | (1) CR2032 - 3V Battery, Instruction Manual |
Standards | C-CSA-US |
Thermostat Control Type | Push Button |
Programming Capability | Not Programmable |
Thermostat Control Voltage | 3V DC |
Thermostat Control Range | 32 Degrees to 86 Degrees F |
Contact Rating | None |
Housing Color | White |
Voltage | 3V DC |
Compatible System Type | Dimplex Linear Proportional Convector Heaters |
Description
Electric Baseboard Heater Wireless Thermostat, 3V DC, 3/4 in Overall Depth, 5 1/2 in Overall Height, 3 3/8 in Overall Width, Compatible System Type Dimplex Linear Proportional Convector Heaters, Number of Poles 0, 3V DC Thermostat Control Voltage, Housing Color White, Battery, Instruction Manual, Mounting Type Wall Mount, Programming Capability Not Programmable, Push Button, C-CSA-US
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.