Shop All Electric Fireplaces
This Product is Discontinued
Dimplex
Deluxe Electric Fireplace Insert, 23" Width, Logs Media (Discontinued)
Mfr # DFI2310
Zoro # G4852377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 19-58"
- Depth 10-1316"
- Media Logs
- Series Deluxe
- Voltage 120
Product Information
- Brand Dimplex
- MFR # DFI2310
- Zoro # G4852377
- UPC # 781052049406
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Height | 19-58" |
Depth | 10-1316" |
Width | 23-316" |
Details
Item | Electric Fireplace Insert |
Media | Logs |
Series | Deluxe |
Voltage | 120 |
Watts | 1375 |
BtuH | 4695 |
Description
Electric Fireplace, Insert,23 In. Log Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.