Digiwave

Digiwave ANT2104 UHF Outdoor TV Digital Antenna


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Strong performance across VHF and UHF.
  • Excellent reception for UHF signal.
  • Efficient design allows tremendous gain in a compact size.
  • Designed to resist extreme wind loading.
  • Works great in attics.
  • Fits easily and high gain can help overcome loss from roofing materials.
  • All weather Balun included.
  • Great within 75 miles or more from for radio transmitters.
  • Easy Installation.
  • RoHS Compliant.
  • Aluminium Elements already premounted.
  • Polish-surface Aluminium Tubes and Square Carrier.
  • Waterproof Dipole Box with F Connector.
  • Suitable for HDTV of various television standard such as American ATSC,European DVB,etc.
  • Super strong design suitable for all kind the weather.
    Specifications:
  • No. of Elements: 47.
  • Frequency Range: 470-862MHz.
  • Channels: Ch. 21-69.
  • Antenna Gain: 11-15dB.
  • Beam Width H/V: H 37/ V42.
  • Front-back Ratio: 24 dB.
  • Impedance: 75O.
  • Antenna Length: 1269mm.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.