Shop All Marine & Boat Speakers & Navigation
Digital Yacht
NMEA 2000 Starter Cable Kit
Mfr # ZDIGN2KIT
Zoro # G4900148
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Digital Yacht
- MFR # ZDIGN2KIT
- Zoro # G4900148
- UPC # 81159830670
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
NMEA 2000 Starter Cable Kit Nearly every new marine electronics product has an NMEA2000 interface now, but it is still black magic to many boat owners and even fairly technical users struggle to understand NMEA2000 and what is needed to make products work correctly together. With Digtial Yacht's large range of AIS, often the first add-on device to make a boat owner think about NMEA2000, we are regularly asked what do I need to make it work? This prompted Digital Yacht to create a cost effective and smart NMEA2000 Starter Kit that is ideal for smaller boats but can also be easily expanded in the future. There are other starter kits on the market, but none offer three device connection, metal connectors and a smart 4-Way T-Piece at such a good price. By utilizing the NMEA2000 standard Micro C type connectors, users can easily add and expand to this Starter Kit as their installation grows or simply buy two or more kits for a larger install, still cheaper than buying the parts separately. Features: Everything you need in one box Smart 4-Way T-Piece Backbone 1M (3') Power Cable with in-line fuse 1M (3') Drop Cable Pair of removable network terminators Allows three devices to be connected Standard Micro C connectors make it very easy for future network expansion Metal connectors and reduced T-Piece connections, improve reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah Replacement Battery compatible with Adventure Power 12V3AH Motorcycle - 8PK (MAX4031348)
- HOPKINS Connector Set 2 Pole Flat (47965)
- MOTORCRAFT 05-11 Ford Escape-Focus/04-11 Ranger Oil Filter, Fl910S (FL910S)
- STRONG ARM Hatch Lift Support, 4775 (4775)
- DIGITAL YACHT AIT1500 Class B AIS Transponder w/Built-In GPS (ZDIGAIT1500)
- DIGITAL YACHT iKonvert NMEA 2000 Gateway w/ISO Interface (ZDIGIKVT)
- DIGITAL YACHT DTV100 Dual TV Amplifier (ZDIGDTVDA)
- DIGITAL YACHT GPS160 TriNav Sensor w/USB Output (ZDIGGPS160USB)
- DIGITAL YACHT GPS160 TriNav Sensor w/NMEA 0183 Output (ZDIGGPS160)
- DIGITAL YACHT DTV100 Marine HDTV/FM Antenna (ZDIGDTV100)
- DIVERSITECH Diversitech DDS-30 Disconnect Switch with Metal Case - 30 Amp Fused (DDS-30)
- Digital Yacht Marine & Boat Speakers & Navigation