Shop All Marine & Boat Speakers & Navigation
Digital Yacht
AISnode NMEA 2000 Boat AIS Class B Receiver
Mfr # ZDIGAISNODE
Zoro # G4628934
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Digital Yacht
- MFR # ZDIGAISNODE
- Zoro # G4628934
- UPC # 81159830403
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
AISnode NMEA 2000 Boat AIS Class B Receiver AISnode is the first AIS Receiver to be designed exclusively for NMEA 2000. With a single, integral 0.75m NMEA 2000 cable that takes power from the network and outputs the AIS data on to the network, the AISnode is incredibly easy to install. Just find or fit a spare NMEA 2000 "T Piece", screw the AISnode cable to the connection, connect a VHF antenna and the installation is complete. Utilizing the same high performance, true dual channel receiver that our latest Class B Transponders have, AISnode will receive every AIS equipped vessel within VHF range and never miss or drop a single target. All of the latest NMEA 2000 AIS message types are supported, including AIS SARTs, AtoNs and Class B static data, ensuring full compatibility with all of the latest AIS enabled chart plotters. NMEA 2000 is becoming more and more popular on new boats and nearly all new chart plotters have an NMEA 2000 interface, with one or two models only providing an NMEA 2000 interface. With its reliability, easy plug and play connectivity and industry standard compatibility, it is not surprising why NMEA 2000 is gradually replacing the older NMEA0183 standard. The AIT2000 and AIT3000 Class B Transponders already provide NMEA 2000 connectivity but not all customers want the extra expense of purchasing and installing a transponder and for small chart plotters an AIS receiver is still a popular choice. Features: Application Domain: For Boats Type: Class B Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTMI ERIF, 130 Amp12 Volt, CW, 6Groove Pulley (13764N)
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- SURTRACK AXLE Cv Axle Shaft, Sa-8017 (SA-8017)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- DIGITAL YACHT GPS160 TriNav Sensor w/NMEA 0183 Output (ZDIGGPS160)
- DIGITAL YACHT GV30 VHF/AIS/GPS Combo Antenna (ZDIGGV30)
- DIGITAL YACHT DTV100 Dual TV Amplifier (ZDIGDTVDA)
- DIGITAL YACHT iKonvert NMEA 2000 Gateway w/ISO Interface (ZDIGIKVT)
- DIGITAL YACHT AIT1500 Class B AIS Transponder w/Built-In GPS (ZDIGAIT1500)
- DIGITAL YACHT DTV100 Marine HDTV/FM Antenna (ZDIGDTV100)
- BRACKETRON Mobile Grip-iT Windshield Mount Kit (PHW-203-BL)
- Digital Yacht Marine & Boat Speakers & Navigation