Shop All Keyless Access Control Locks
Digilock
Electronic Lock, Brushed Nickel, 12 Button
Mfr # ATS-619-01-21-GR01
Zoro # G8995244
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATS
- Handle Type Bottom Pull
- Max. User Codes 1
- Door Thickness 14 to 16 Gauge Metal
- Access Method Keypad or Coded Key Fob
Product Information
- Brand Digilock
- MFR # ATS-619-01-21-GR01
- Zoro # G8995244
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 0.61 in |
Outside Width | 2.14 in |
Latch Length | 0.50 in |
Outside Height | 3.87 in |
Details
Item | Electronic Keyless Lock |
Series | ATS |
Handle Type | Bottom Pull |
Max. User Codes | 1 |
Door Thickness | 14 to 16 Gauge Metal |
Access Method | Keypad or Coded Key Fob |
For Use With | Lockers |
Usage | Shared |
Lock Material | Metal |
Finish | Brushed Nickel |
Keypad | 12 Button |
Event Audit Trail | None |
Hand | Non-Handed |
Number of Keys on Keypad | 12 |
Includes | Strike Plate |
Battery Life | 3 to 5 yr |
Power Source | (2) AA Batteries |
Description
Electronic Keyless Lock, For Use With Lockers, Access Method Keypad or Coded Key Fob, Usage Shared, Handle Type Bottom Pull, Door Thickness 14 to 16 Gauge Metal, Lock Material Metal, Finish Brushed Nickel, Series ATS, Hand Non-Handed, Outside Height 3.87 in, Outside Depth 0.61 in, Outside Width 2.14 in, Latch Length 0.50 in, Number of Keys on Keypad 12, Power Source 2 AA Batteries, Battery Life 3 to 5 yr, Event Audit Trail None, Max. User Codes 1, Includes Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- ZORO SELECT 2 in W x 6 in H zinc plated Tee Hinge (4PB45)
- HPC HPC:DoNotDuplicate Stamp (HPC-LDND)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-2B)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-0D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- LINEAR Electric Gate Lock for Vehicular Gates (FM144)
- Digilock Keyless Access Control Locks