Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 9 in.
Mfr # DSTPA421232109
Zoro # G5874224
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Digi-Stem
- MFR # DSTPA421232109
- Zoro # G5874224
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 9 in |
Manufacturers Warranty Length | 2 yr |
Wire Length | 10" |
Probe Dia. | 1/4 in |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 2 yr |
Cable Length | 3 in |
Probe Size | 1/4 in x 9 in |
Probe Tip Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 9 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS PC Software, For Use With Mfr. No. R8085 (R8085-PC)
- DESCO Metal-In Static Shield Bag, 12"x16", PK100 (13500)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLUKE-568)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- CONTROL CO Replacement Probe, -148 to 392 deg. F, USB (6423)
- Digi-Stem Temperature Probes