Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 9 in.
Mfr # DSTPA1223209
Zoro # G5892871
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Digi-Stem
- MFR # DSTPA1223209
- Zoro # G5892871
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 9 in |
Manufacturers Warranty Length | 2 yr |
Wire Length | 10" |
Probe Dia. | 1/4 in |
Cable Length | 3 in |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 2 yr |
Probe Size | 1/4 in x 9 in |
Probe Tip Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 9 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Flow Capture Hood, Analog, 2 x 2 Hood (ABT701)
- EXTECH Data Logging Anemometer, 40 to 3940 fpm (SDL350-NIST)
- PRIME WIRE & CABLE TNODP23 2 OUTLET OUTDOOR DIGITAL TIMER (TNODP23-RC)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Refrigeration Sw (TSX3-520122)
- DWYER INSTRUMENTS Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L (TE-DFN-D0648-00)
- Digi-Stem Temperature Probes