Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 4 in.
Mfr # DSTPA1223204
Zoro # G5962817
original price:
$133.20
6% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Digi-Stem
- MFR # DSTPA1223204
- Zoro # G5962817
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 4 in |
Wire Length | 10" |
Manufacturers Warranty Length | 2 yr |
Probe Dia. | 1/4 in |
Manufacturer Warranty Length | 2 yr |
Cable Length | 3 in |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 4 in |
Probe Tip Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 4 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Back Conn, Glycerin Filled (25-911-10-bar/psi-G1/4)
- SPERRY INSTRUMENTS Digital Multimeter, True RMS, 10 Func. (DM6650T)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (452074SD02LXBLCYLMNB30/0IMV)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DOSTMANN Single Probe Pt100 High PrecisionDigital (ACCD750P)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (881603)
- Digi-Stem Temperature Probes