Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 24 in.
Mfr # DSTPA1213224
Zoro # G5964271
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Digi-Stem
- MFR # DSTPA1213224
- Zoro # G5964271
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 24 in |
Wire Length | 10" |
Manufacturers Warranty Length | 2 yr |
Probe Dia. | 1/4 in |
Probe Tip Diameter | 0.25 in |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 24 in |
Cable Length | 3 in |
Manufacturer Warranty Length | 2 yr |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 24 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- TRIPLETT Compact Multimeter (MM200)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT326LF)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- TEST PRODUCTS INTL Temp Probe, K-Type 1/4", Pipe Clamp (CK20M)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- Digi-Stem Temperature Probes