Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 12 in.
Mfr # DSTPA420632112
Zoro # G6000057
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Digi-Stem
- MFR # DSTPA420632112
- Zoro # G6000057
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 12 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Wire Length | 144" |
Cable Length | 3 in |
Probe Size | 1/4 in x 12 in |
Manufacturer Warranty Length | 2 yr |
Probe Tip Diameter | 0.25 in |
Probe Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 12 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pressure Gauge, 30 PSI, 2" Face (G60030)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LV/15#)
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Red, PK10 (1325-2)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- WINLAND ELECTRONICS Temperature Probe, -100 to 32 deg. C (TEMP-UL-S)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- Digi-Stem Temperature Probes