Shop All Lab Instruments Parts
Digi-Sense
Thermistor Probe, 304 SST, 5 / 32" Dia,
Mfr # 08491-06
Zoro # G2854059
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Digi-Sense
- MFR # 08491-06
- Zoro # G2854059
- Country of Origin United States
- Category Lab Instruments Parts
Details
Item | Thermistor Probe,304 SST,5 / 32" Dia, |
Description
Thermistor Probe,304 SST,5 / 32 In. Dia,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- YSI Dissolved Oxygen Meter (DO200A)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-5)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- DIGI-SENSE Precalibrated Humidity and Temperature I (20250-30)
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- DIGI-SENSE Replacement Calibration Salt, 75 perc RH (35612-91)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- DAYTON Axle Cap (31UK59)
- Digi-Sense Lab Instruments Parts