Digi-Pas DWL80E Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy
Mfr # DWL80E
Zoro # G704125211
Product Information
- Brand Digi-Pas
- MFR # DWL80E
- Zoro # G704125211
- UPC # 8887726110112
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The DWL80 series is great for finding angles where small and confined spaces limits the size of the level that one can use. The DWL80E is a mini pocket digital level that allows for easy, clear and precise digital display of any angles in degrees or % of slope. This model has accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles. With a magnetic base, the DWL80E can easily attach to metal surfaces. The hold function freezes the reading on the LCD. This unit has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance ABS polymer material casing is molded with a tough aluminum base with built in vials.
Features- High accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles.
- Switchable display between degrees (°) or slope (%).
- Magnets on the base enable the digital mini level to be fixed on to any magnetic surface.
- Alternate zero function.
- Dimension - 4 x 1 x 2 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-1/2" 114MM 1887 (C26117)
- DIGI-PAS Digi-Pas 2-00091-99 2-Axis Bluetooth DWL90Pro Smart Cube Level (2-00091-99)
- DIGI-PAS Torpedo Digital Level, 8L x 2W (DWL-200)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- SWANSON TOOL 12" Tool Box Level (TBL001M)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- KAPRO 985 APOLLO Heavy-Duty 96" Magnetic Professional Box Level (985-41X-96M)
- Digi-Pas Box, I-Beam, and Torpedo Levels