Shop All Sensor Accessories
Digi-Pas
CONTROL BOX for DWL5000XYDWL5500XYDWL5800XY 2AXIS Precision Digital Inclination Sensor Modules
Mfr # 2-05003-99
Zoro # G607167875
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Digi-Pas
- MFR # 2-05003-99
- Zoro # G607167875
- Country of Origin Indonesia
- Category Sensor Accessories
Description
Control Box is a Development Kit when used in conjunction with PC Sync Software Pro edition and DigiPas sensor modules is useful to INSTANTLY and EFFECTIVELY allows application engineersscientist to extract leveling and angular readings in realtime from a singlemultiple inclination sensors without the need for concerning on the lead times for writing own programming codes, during preliminary assessment exploratory phase on a projectIts relay IO allows engineers immediate flexibility to set targeted tilt anglevibration values via the Professional PC Sync software to initiate triggercontrol external peripheral devices such as sirenalarm, valve, motor, strobe lights, etcControl Box operates independently to trigger relay contacts after PC is detached from the Control Box, it allows up to 4 of sensor modules connection simultaneously for realtime monitoring note system response time increases progressively with number of sensor addedKEY FEATURES1 CONTROL BOX enables single or multiple DigiPas 2Axis inclination sensor modules to be connected via USB, RS232, RS485 Wireless Bluetooth 4 x IO allowing users to INSTANTLY display angular measurements and manipulatecontrol externally connected peripheral devices 2 It is a HARDWARE KIT specifically designed to let you INSTANTLY Plug Play used in conjunction with PC Sync Pro Software to acquire levelling readings, angular readings vibration data WITHOUT needing to write those time consuming own programming codes3 CONTROL BOX can be attached to external peripheral devices that could thereafter independently operate to trigger relay contacts for activating output peripheral devices eg sirenalarm, strobe lights, solenoid valve, motor or other devices even after PC is detached from the Control Box 4 Sensor modules software offer a comprehensive solution to wideranging applications, such as operational safety and control for heavyload vehicle, offshore platform tilt, heavylifting crane, precision machines, research educationSPECIFICATIONS1 Programmable Relay Contacts Outputs 4 x SPDT Relay 3A at 30 VDC NC, 5A at 30 VDC NO 2 IO communication protocols RS232 RS485 8 Data bits, no parity, 1 stop bits, 115200bps USB 20 Bluetooth Industrial Class 1 optional 3 Power supply 12V DC 4 Max current consumption 12 A 5 Operating temperature 20 degC to 70 degC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED25)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- MARINCO 50A 125/250V FEMALE LOCKING CONNECTOR (6364CRV)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- DIGI-PAS 2AXIS HIGHPrecision Digital Inclination Sensor Module, 00002ft 002mmM, NISTCompliant (2-05501-99)
- DIGI-PAS 2AXIS Precision Digital Inclination, Tilt Ange Sensor Module, 0002ft 02mmM, NISTCompliant (2-05002-99)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- BANNER POWER BLOCK MODULE 120V-AC SENSOR PARTS AND ACCESSORY (PBA 16384)
- Digi-Pas Sensor Accessories