Shop All Specialty Levels
Digi-Pas
2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant
Mfr # 2-01301-99
Zoro # G407186571
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Digi-Pas
- MFR # 2-01301-99
- Zoro # G407186571
- Country of Origin Indonesia
- Category Specialty Levels
Description
DigiPas DWL1300XY DWL1500XY are AFFORDABLE yet HIGHPERFORMANCE 2Axis, Wireless Bluetooth Smart Machinist Level, Digital Inclinometer designed for industrial users professionals SIMULTANEOUSLY reads both X Y axis levelling status wirelessly One App included to redeem with smartphonestablets while adjusting footings of precision machines equipment CUTDOWN installation, setup maintenance TIME by HALF, enable ONEMAN OPERATION and improve QUALITYDigiPas 2axis Precision Digital Level is highly precise ACCURACY performance to specification has been verified by accredited 3rd party calibration laboratories test bodies in US, Japan Germany in accordance with ISOIEC 170252005 andor ANSINCSL Z5401 standard, traceable to NIST, JIS DIN This level come with 1year mfr's free repair or exchangeKEY FEATURES1 ONE1 PATENTED DigiPas 2AXIS Machinist Level REPLACES TWO2 Oldfashioned Spirit Vial Level NO MORE Tedious, Repetitive 'backandforth' checking 'bubble' position inbetween tiny graduation lines WIRELESSLY Readouts from your mobile App showing LIVE measurement while adjusting the machine for levelling Enables ONEMAN OPERATION to align a machine instead conventionally done by TWO MEN 2 WIRELESS pairing to SmartphonesTablets One FREE App Incl for iOSAndroid via Bluetooth, instantly read both XY axis Digital Graphic Animation in your mobile app while you SIMULTANEOUSLY adjust machine's footings Rugged design with high impact resistant withstanding rough handling MULTIPLE users SHARING one or more smart levels, additional app licenses can be purchased separately from the App stores3 Greatly CUTDOWN machine alignment TIME by over 70, allow GREAT COST SAVING and improve alignment QUALITY for Installation, Setup Maintenance of precision machine alignments in a SMART way 4 RESOLUTION 0 002ft or 40second 0 18 mmM or 0 01 deg Measurement range 1 0 or 0 deg to 5 00 deg Accuracy 0 004ft or 80second 0 02 deg from 0 deg to 1 00 deg Operating temp range 10 deg to 120 degF Bluetooth range approx 50ft 5 ACCURACY of DigiPas digital level is verified by accredited Calibration Test Laboratories in USA, Japan and Germany traceable to NIST, JIS DIN Includes a manufacturer's Calibration Certificate with data
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA2)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- KO-KEN Wobble-Fix Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3763/6)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- DIGI-PAS 2AXIS Digital Master Precision Inclinometer, BLUETOOTH, 00002ft 002mmM, NISTCompliant (2-03503-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant (2-09001-99)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- DIGI-PAS 2AXIS Ultra HIGHPrecision Digital Inclination Sensor Module, 1arcsec PC Sync PRO Software (2-05801-99)
- BON TOOL Bon 21-395 Laminated I Beam Level Bon 24" (21-395)
- Digi-Pas Specialty Levels