Shop All Specialty Levels
Digi-Pas
2AXIS Digital Machinist Inclinometer, BLUETOOTH, 0002ft 02 mmM, NIST Compliant
Mfr # 2-03003-99
Zoro # G007186575
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Digi-Pas
- MFR # 2-03003-99
- Zoro # G007186575
- Country of Origin Indonesia
- Category Specialty Levels
Description
DigiPas DWL3000XY DWL3500XY are PREMIUM MIDPRECISION 2Axis Digital Level with builtin Vibrometer for levelling, angle, alignment vibration measurements, and performing realtime DATA ACQUISITION DATA LOGGING with USB or WIRELESS Bluetooth connections Acquired data can be saved into Microsoft Excel format for further analysisADVANCED functional features are created to greatly simplifying the task for professionals tradesmen in installation, set up and maintenance of precision machines, testmeasuring instruments It is a LEVELING ANGULAR ALIGNMENT DIAGNOSTIC instrument used by many RD engineers and scientists when performing alignmentsensitive equipment or machine to evaluate its STRUCTURAL STABILITY during steady state or running state in realtime dynamic stateDigiPas 2axis Precision Digital Level is highly precise ACCURACY performance to specification has been verified by accredited 3rd party calibration laboratories test bodies in US, Japan Germany in accordance with ISOIEC 170252005, traceable to NIST, JIS DINKEY FEATURES1 DigiPas 2AXIS WIRELESS Machinist Level replaces Oldfashioned Spirit Vial Levels Tedious repetition of checking 'bubble' position between tiny graduation lines is NOW THINGS OF THE PAST 2 WIRELESS pairs to SmartphonesPC Basic PC software is FREE, INSTANTLY read both XY levelling status Digital Graphic Animation on your PCphone while SIMULTANEOUSLY adjusting machine's footings 3 RESOLUTION 0002ft or 40second 018 mmM or 001 deg Measurement range 0 deg to 9000 deg1Axis 0 deg to 1000 deg2Axis Accuracy 0002ft 001 deg from 0 deg to 1000 deg 003 deg at other angles 4 OPTIONAL Professional Software DWL3000XYSW for FULL FEATURES on data display logging saved in Excel format for further analysis Builtin vibrometer to detect relative vibration magnitude DWL3000XY PC Sync Pro Software is SOLD Separately 5 ACCURACY of DigiPas digital level has been certified by accredited Calibration Test Laboratories traceable to NIST, JIS DIN This item includes a manufacturer's Calibration Certificate
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J78419MP)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA2)
- BON TOOL Bon 51-111 Handle, Replacement 66" Wood For 22-530 (51-111)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- DIGI-PAS 2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant (2-01301-99)
- DIGI-PAS 2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant (2-01501-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant (2-09001-99)
- HHIP 4" Master Precision Level .0005"/Per 10" (4901-0084)
- Digi-Pas Levels, Compasses, and Plumb Bobs