Shop All Fuel Additives
Diesel Tank Snake
Diesel Fuel Tank Snake, 72", Fuel Treatment
Mfr # 6-072-1-X
Zoro # G8990441
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 72 in
- Type Improver
- For Use With Diesel Fuel
- Size/Net Weight 0.7
- Color Black
Product Information
- Brand Diesel Tank Snake
- MFR # 6-072-1-X
- Zoro # G8990441
- UPC # 856202002379
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 72 in |
Size/Net Weight | 0.7 |
Hose Length | 6 ft |
Overall Length | 6 ft |
Overall Diameter | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Depth | 6 ft |
Details
Item | Diesel Tank Snake |
Type | Improver |
For Use With | Diesel Fuel |
Color | Black |
Container Type | Box |
Appearance | Black Mesh/White Interior |
Sub-Category | Gas Treatment |
Features | Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination |
Fluid Type | Diesel Fuel |
Product Type | Diesel Tank |
Compatible Vehicle Type | Trucks |
Description
Diesel Tank Snake, Product Type Diesel Tank, Fluid Type Diesel Fuel, Hose Length 6 ft, Reservoir Capacity Not Applicable, Overall Length 6 ft, Overall Depth 6 ft, Overall Width 2 in, Overall Diameter 2 in, Overall Height 2 in, Color Black, Compatible Vehicle Type Trucks, Features Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 43244 (43244)
- SLEDBRITE SledBrite S07603 Qwik Shine Sled Spray Wax - 4 oz. (S07603)
- PEERLESS Tire Chains, Single, Bus & RV V-Bar, PK2 (QG2821)
- BACKRACK LIGHT BRKT, 16X7IN BASE, CENTER MOUNT (91002REC)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 24", Fuel Treatment (6-024-6-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 36", Fuel Treatment (6-036-6-X)
- STAR BRITE Star brite 093032 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 32 oz (093032)
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- HOWES LUBRICATOR 64oz. Diesel Defender Injector Cleaner (103020)
- Diesel Tank Snake Fuel Additives