Shop All Fuel Additives
Diesel Tank Snake
Diesel Fuel Tank Snake, 60", Fuel Treatment
Mfr # 6-060-1-X
Zoro # G8990432
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gas Treatment
- Size/Net Weight 0.62
- Appearance Black Mesh/White Interior
- Container Type Box
- For Use With Diesel Fuel
Product Information
- Brand Diesel Tank Snake
- MFR # 6-060-1-X
- Zoro # G8990432
- UPC # 856202002355
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 0.62 |
Size | 60 in |
Hose Length | 5 ft |
Overall Depth | 5 ft |
Overall Width | 2 in |
Overall Diameter | 2 in |
Overall Length | 5 ft |
Overall Height | 2 in |
Details
Item | Diesel Tank Snake |
Sub-Category | Gas Treatment |
Appearance | Black Mesh/White Interior |
Container Type | Box |
For Use With | Diesel Fuel |
Type | Improver |
Color | Black |
Product Type | Diesel Tank |
Fluid Type | Diesel Fuel |
Description
Diesel Tank Snake, Product Type Diesel Tank, Fluid Type Diesel Fuel, Hose Length 5 ft, Reservoir Capacity Not Applicable, Overall Length 5 ft, Overall Depth 5 ft, Overall Width 2 in, Overall Diameter 2 in, Overall Height 2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, By-Pass (P73)
- SUNEX Master Brake Caliper Set (3930)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 56INLX20INWX18INH (62060192)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 24", Fuel Treatment (6-024-6-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 36", Fuel Treatment (6-036-6-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- HOT SHOTS Boosts Power And Increases Cetane/ Disperses Moisture And Improves Cold Starts/Improves Fuel Economy (P403316ZS)
- LUCAS OIL 15OZ Octane Booster (10026)
- RAIN-X Original Glass Treatment, 7Oz (800002243)
- Diesel Tank Snake Fuel Additives