Shop All Fuel Additives
Diesel Tank Snake
Diesel Fuel Tank Snake, 36", Fuel Treatment
Mfr # 6-036-6-X
Zoro # G8530137
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 36 in
- Size/Net Weight 0.48
- For Use With Diesel Fuel
- Sub-Category Gas Treatment
Product Information
- Brand Diesel Tank Snake
- MFR # 6-036-6-X
- Zoro # G8530137
- UPC # 856202002362
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 36 in |
Size/Net Weight | 0.48 |
Hose Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Depth | 36 in |
Details
Item | Diesel Tank Snake |
Color | Black |
For Use With | Diesel Fuel |
Sub-Category | Gas Treatment |
Appearance | Black Mesh/White Interior |
Container Type | Box |
Type | Improver |
Features | Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination |
Product Type | Diesel Tank |
Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Trucks |
Description
Diesel Tank Snake, Product Type Diesel Tank, Fluid Type Diesel Fuel, Hose Length 36 in, Reservoir Capacity Not Applicable, Overall Length 36 in, Overall Depth 36 in, Overall Width 2 in, Overall Diameter 2 in, Overall Height 2 in, Color Black, Compatible Vehicle Type Trucks, Features Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Three-Way Battery Tool (2173DD)
- SKF Shaft Seal, 1-7/8 x 3 x 5/16", CRW1, Nitrile (18817)
- AUTEL Mx-Sensor 1-Sensor Press-In Metal Valve Stem (1-SENSORM)
- SIGNIFY Philips Lightng 13814Cp, R10Wcp-24V (R10WCP-24V)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 24", Fuel Treatment (6-024-6-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- AFTERMARKET 051763 16 oz Fits Lucas Ethanol Fuel Conditioner 1 oz Treats 5 Gallons (SSK20-0037)
- LUCAS OIL Synthetic Oil Booster, Clear, 1 qt. (10130)
- HOWES LUBRICANTS Diesel Fuel Additive, 64 oz. (103060)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- Diesel Tank Snake Fuel Additives