Shop All Toys & Games
Didax
CVC Spelling Board Game
Mfr # 195-181
Zoro # G5627563
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-8 Years
- Recommended Grade K-2
- Material cardboard, plastic
- Color Multi, Multi
Product Information
- Brand Didax
- MFR # 195-181
- Zoro # G5627563
- Country of Origin New Zealand
- Category Toys & Games
Details
Recommended Age | 5-8 Years |
Recommended Grade | K-2 |
Material | cardboard, plastic |
Color | Multi, Multi |
Description
These six board games teach letter-sound correspondence and early word building using three and four letter words with focus on initial sounds, medial sounds, and final sounds. Ideal for small groups, each game reinforces the phonemic awareness operations of isolating, blending, and segmenting. Six games on heavy cardboard with all the spinners, dice, counters and answer cards needed. Gameboards are 11 x 17 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable Easy Peel ID Labels, Sure, PK120 (6793)
- GEN BAG, 1/6BBL 75#-NATURAL (SK1675)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- DIDAX Easyshapes 3D Geometric Shapes (2501)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- DIDAX Magnetic Fraction Number Line (211024W)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- DIDAX Ten-Frame Trains Activity Set (22200)
- DIDAX Jumbo Alphabet Unifix® Cubes (211265)
- CHILDRENS FACTORY Small Sensory Table & Lid Set (1132)
- Didax Toys & Games