Shop All Felt Bobs
Dico
Piece Medium felt Bob kit with 1/Ma
Mfr # 7500078
Zoro # G7620034
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1/8 in
- Head Length 1/4 in, 3/4 in, 1 in, 1 1/2 in
- Shank Dia. 1/8 in
- Number of Pieces 6
- Bob Material Felt
Product Information
Dimensions
Head Dia. | 1/8 in |
Head Length | 1/4 in, 3/4 in, 1 in, 1 1/2 in |
Shank Dia. | 1/8 in |
Shank Length | 1/4 in |
Details
Number of Pieces | 6 |
Item | Piece Medium felt Bob kit with 1/Ma |
Bob Material | Felt |
Operating Speed - Maximum | 15,000 RPM |
Bob Shape | Ball, Cone, Cylinder, Oval, Pear |
Description
Piece Medium felt Bob kit with 1/Ma, Bob Material Felt, Bob Shape Ball, Cone, Cylinder, Oval, Pear, Density Grade Hard, Head Dia. 1/8 in, Head Length 1/4 in, 3/4 in, 1 in, 1 1/2 in, Number of Pieces 6, Operating Speed - Maximum 15,000 RPM, Shank Dia. 1/8 in, Shank Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 412x14 30G MTL Wheel (GWX27LM450)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1200 G, PK25 (11056035)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000043)
- PFERD Felt Point Cylindr. - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48522)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- PFERD Felt Point Conical Pointed - 3/4" x 1" - 1/4" Shank, Medium Grade (48576)
- PFERD Felt Point Radius Cylinder - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48634)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- Dico Felt Bobs