Shop All Felt Bobs
Dico
Piece Medium felt Bob kit with 1/Ma
Mfr # 7500067
Zoro # G7620725
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1/4 in
- Head Length 3/4 in, 1 in, 1 1/2 in
- Shank Dia. 1/4 in
- Number of Pieces 4
- Bob Material Felt
Product Information
Dimensions
Head Dia. | 1/4 in |
Head Length | 3/4 in, 1 in, 1 1/2 in |
Shank Dia. | 1/4 in |
Shank Length | 3/4 in |
Details
Number of Pieces | 4 |
Item | Piece Medium felt Bob kit with 1/Ma |
Bob Material | Felt |
Bob Shape | Ball, Cone, Cylinder, Pear |
Operating Speed - Maximum | 3,600 RPM |
Description
Piece Medium felt Bob kit with 1/Ma, Bob Material Felt, Bob Shape Ball, Cone, Cylinder, Pear, Density Grade Hard, Head Dia. 1/4 in, Head Length 3/4 in, 1 in, 1 1/2 in, Number of Pieces 4, Operating Speed - Maximum 3,600 RPM, Shank Dia. 1/4 in, Shank Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10846FF)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Radius Cylinder - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48631)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- PFERD Felt Point Radius Cone - 1-1/4" x 1-3/8" - 1/4" Shank, Medium Grade (48603)
- PFERD Felt Point Conical Pointed - 3/4" x 1" - 1/4" Shank, Medium Grade (48576)
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- Dico Felt Bobs