Shop All Buffing Wheels
Dico
Dico 7500087 Deluxe Buffing Kit - 17 Piece
Mfr # 7500087
Zoro # G304126410
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dico
- MFR # 7500087
- Zoro # G304126410
- UPC # 82123534105
- Country of Origin China
- Category Buffing Wheels
Description
Complete buffing kit for all metals contains 17 pieces including buffing compounds, 4 buffing wheels , felt bobs for detail work & mandrel mounted buffs. Use to produce mirror finish on all metals.
Features- Mandrel mounted buffing wheels
- Finest quality abrasive compounds
- Contains buffs ideal for hard to reach areas
- Instructions included
- Assorted felt Bobs get into tight spaces
- 17 Piece
- Style: Buffing kit
- Power Source: Corded electric
- Voltage: 110 volts
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN (61500057445)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO PRODUCTS Cushion Sewn Bffng Wheel, 10" dia. x 1/2" (7000019)
- Dico Buffing Wheels