Shop All Wire Wheel Brushes
Dico
Dico 7200087 4.5 in. Dia. 0.63-11 Angle Grinder Wheel Brush Non Abrasive - White
Mfr # 7200087
Zoro # G103989193
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dico
- MFR # 7200087
- Zoro # G103989193
- UPC # 82123720874
- Country of Origin China
- Category Wire Wheel Brushes
Description
Nyalox 4.5 wheel brushes for angle grinders outlast wire brushes & are safer to use. New white is nonabrasive. 5/8-11 female thread spins directly onto your angle grinder. Nyalox brushes wont rust, dont shed bristles or prick your skin.
Features- White nonabrasive Nylon Nyalox bristles
- 5/8"-11 female thread fits angle grinders
- Great for general purpose cleaning
- 4.5" diameter fits most angle grinders without needing to remove guards
- Bristles do not shed
- Color: White
- Diameter: 4.5"
- Maximum Speed: 12500 rpm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- BULLARD ABRASIVES RapidGRIND™ Grinding Discs, 4-1/2 x 7/8, PK5 (5326)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 4 in., Coarse (76441)
- DICO WHEEL NYALOX4""CRS ORANGE (541-778-4)
- DICO Dico 7200077 4.5 in. Dia. 0.63-11 Angle Grinder Wheel Brush; Medium - Orange (7200077)
- DICO Brush Whl Gry Crs 4.5X5/8-11In (7200075)
- DICO WHEEL NYALOX3""CRS ORANGE (541-777-3)
- DICO Dico 7500039 Nyalox 4 in. Mandrel Mounted Radial Wheel Brush - Pack of 3 (7500039)
- POWERBUILT 3" Coarse Crimped Wire Wheel (642498)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90438)
- Dico Wire Wheel Brushes