Shop All Wire Wheel Brushes
Dico
Dico 7200077 4.5 in. Dia. 0.63-11 Angle Grinder Wheel Brush; Medium - Orange
Mfr # 7200077
Zoro # G103989209
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dico
- MFR # 7200077
- Zoro # G103989209
- UPC # 82123720775
- Country of Origin China
- Category Wire Wheel Brushes
Description
Nyalox 4.5 wheel brushes for angle grinders outlast wire brushes & are safer to use. Abrasives are inpregnated within every bristle Orange is medium 180 grit. 5/8-11 female thread spins directly onto your angle grinder. Nyalox brushes wont rust, dont shed bristles or prick your skin.
Specifications- Color: Orange
- Diameter: 4.5"
- Grit: 180 grit
- Wire type: Fine
- Material: Nylon
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399154)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- CENTURY DRILL & TOOL Air Cooled Backing Pad, 7 in. (77195)
- DICO Dico 7500039 Nyalox 4 in. Mandrel Mounted Radial Wheel Brush - Pack of 3 (7500039)
- DICO Dico 7200087 4.5 in. Dia. 0.63-11 Angle Grinder Wheel Brush Non Abrasive - White (7200087)
- DICO WHEEL NYALOX4""CRS ORANGE (541-778-4)
- DICO Brush Whl Gry Crs 4.5X5/8-11In (7200075)
- DICO WHEEL NYALOX3""CRS ORANGE (541-777-3)
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.026" (97806)
- Dico Wire Wheel Brushes