Shop All Bench Grinders
Dico
Dico 7200060 6 in. Dia. Bench Grinder Brush Coarse - Gray
Mfr # 7200060
Zoro # G004061004
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dico
- MFR # 7200060
- Zoro # G004061004
- UPC # 82123417460
- Country of Origin China
- Category Bench Grinders
Description
Nyalox 6 bench grinders outlasts wire brushes & are safer to use. Abrasives are inpregnated within every bristle Gray is coarse 80 grit. 5/8 arbor hole includes bushing for 1/2 arbors. Nyalox brushes wont rust, Dont shed bristles or prick your skin.
Features- Bristles will not shed or puncture skin
- Lasts 10X longer
- Resists rust
- Ideal for wood and metal
- Superior to wire brushes
- Made from an abrasive-infused nylon
- Female threading
- Color: Gray
- Diameter: 6"
- Grit: 80 grit
- Wire type: Coarse
- Material: Nylon
- Maximum Speed: 12500 rpm
- Application: Rust and Paint Removal
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61794)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61789)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- PALMGREN Grinder, w/Pedestal Stand, 2HP, 220V, 3ph (9682121)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L83)
- Dico Grinders & Accessories