Shop All Buffing & Polishing Compounds
Dico
Buffing Compound, Clamshell, Blue, 7.5 in.
Mfr # 529-PBC-B
Zoro # G2000120
original price:
$10.45
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Type Clamshell
- Size 7-1/2 in x 3-11/16 in x 1-1/2 in
- Application For Solid Plastic
- Compatible Buffing Wheel Type Cushion-Sewn Cotton
Product Information
- Brand Dico
- MFR # 529-PBC-B
- Zoro # G2000120
- UPC # 082123009528
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 7-1/2 in x 3-11/16 in x 1-1/2 in |
Container Size | 1 lb |
Details
Item | Buffing Compound |
Color | Blue |
Container Type | Clamshell |
Application | For Solid Plastic |
Compatible Buffing Wheel Type | Cushion-Sewn Cotton |
Primary Material Application | Plastic |
Description
Buffing Compound, Color Blue, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Plastic, Compatible Buffing Wheel Type Cushion-Sewn Cotton, Product Type Buffing Compound, Solution Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (286201)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113120)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TR, PK25 (66261162334)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- DICO Buffing Compound, Clamshell, Green, 7.5 in. (529-GRN-B)
- DICO Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick (7100962)
- DICO BUFFING COMPOUNDS ASST (531-444)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- 3M Glaze Machine 16Oz (M0316)
- Dico Buffing & Polishing Compounds