Shop All Flags
Dicksons
Dicksons M070074 30 x 44 in. Flag Print Pelican On Post Polyester - Large
Mfr # M070074
Zoro # G803707745
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade, and is rainproof. Flagpole not included.
Specifications- Size: 30 x 44"
- Flag Size: Large
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L (20579028)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- AFTERMARKET Size 60 Chain 50ft Roll for Farm (RCC40-0018)
- DICKSONS Mississippi 20 Stars Flag with Patriotic Stripes 30 x 44 Large House Flag (00309)
- DICKSONS 29 x 42 in Flag Double Applique Summer Flower Truck Burlap Large (M001085)
- DICKSONS 13 x 18 in. Double Applique Oh Come Let Us Adore Polyester Garden Flag (M011069)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- DICKSONS Print Holy Family with Animals Polyester Garden Flag (M080028)
- DICKSONS 29 x 42 in Flag Double Applique Pineapple Fleur De Lis Polyester Large (M001106)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Border Collie Crossing Garden Flag (PPP3030GF)
- Dicksons Flags