Dicksons BOXURN-2 10 x 8 x 3 in. A Masters Touch Decorative Box Urn; Walnut
Mfr # BOXURN-2
Zoro # G303959545
Product Information
- Brand Dicksons
- MFR # BOXURN-2
- Zoro # G303959545
- UPC # 603799900928
- Country of Origin China
- Category Pet Crates & Carriers
Description
This beautiful box with photo frame lid makes a comforting place of rest for ashes from a loved one who has been cremated. Has walnut tone finish. Lid comes with 7" x 5" art insert, under glass, with hands image and the poem The Master's Touch. Art can be left in place or easily traded out for a personal photo. Removable back behind lid. When opened, the box shows black panel engraved in gold with "In Loving Memory. Panel is not removable. Bottom of box can be unscrewed to insert bag of ashes; instructions are attached. Overall box size is 9 5/8" x 7 3/4" x 3". Made of a super-sturdy polymer that resists cracking and chipping.
Text of poem: During this hour of sorrow and pain, let the touch of the Master restore you again. Entrusting your heart to His healing embrace, he will carry you through every trial you face. Your loved one now rests in the palms of His hands, freed from life's cares and its many demands. The memories you carry will always remain, till God reunites you in Heaven again. (By Alda Maria Dicksons)
Includes:- Pads to cover screws are included inside box
- Finish: Walnut
- Size: 10" x 8" x 3"
- Weight: 2.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Potstream Adjustable Flow, 5/Pk (9421435)
- TECUMSEH Float Bowl (631949)
- SCOTTS MIRACLE GRO MG 45LB TomVegetables (3002610)
- SNAPPER Cap, Fuel - Vented (5101651SM)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- EF Furniture Ruffluv Pet Crate End Table - Grey (482404)
- WOODLINK WoodLink FLICKER 2-1/2" Hole Flicker House (24341)
- A & E CAGE A&E Cages AE-BC1819-S Travel Bird Cage - Sandstone (AE-BC1819/S)
- MOLD ARMOR E-Z House Wash 64 oz Liquid (FG511M)
- LOOKER Looker OBC Bat-Single Chamber 24" x 14-1/4" x 3" OBC Bat House Single Chamber (SE520)
- FARNAM PET PRODUCTS FARNAM PET-100520392 Adams Plus Flea & Tick Collar For Cat (100520392)
- Dicksons Pet Crates & Carriers